Sprocket Pilot Bore Duplex - Stainless Steel
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 15 |
Chain pitch | 12.7 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 15 |
ISO code | 08b-2 |
Pilot bore diameter | 10 mm |
Hub diameter | 46 mm |
Pitch diameter | 65.5 mm |
Outer diameter | 66 mm |
Material | stainless steel |
Drilling diameter | 20 mm |
Total width | 35 mm |
Usually arrives within 14 working days