MECALINE PMA06B1057 857112 SPROCKET 57 TH. 06B1 ( 9,52) S TL 1210
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA06B1057
Rubix:222A6690
Manufacturer :857112
EAN:3660338123771


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE PMA06B1057 857112 SPROCKET 57 TH. 06B1 ( 9,52) S TL 1210
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B1 - 57 teeth (1210) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 06b-1 |
| Material | gg25 cast iron |
| Hub diameter | 70 mm |
| Pitch diameter | 172.91 mm |
| Outer diameter | 176.9 mm |
| Total width | 25 mm |
| Crown circle diameter | 176.9 mm |
Show UNSPSC/ECL@SS
£ 5.05 excl. VAT
/ Each
£ 6.06 incl. VAT
- In stock: Next day delivery