Sprocket Pilot Bore Hardened Teeth
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
Chain pitch | 8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 13 |
ISO code | 05B-1 |
Hub diameter | 23 mm |
Pitch diameter | 33.42 mm |
Outer diameter | 36.7 mm |
Material | C45 Steel |
Drilling diameter | 8 mm |
Total width | 13 mm |
Usually arrives within 14 working days