MECALINE PMA12B2038 62-38 DUPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Duplex

See technical informationSee documents

References

Mecaline:PMA12B2038
Rubix:45036370
Manufacturer :857285
EAN:3660338125478
brand logo

Technical specifications

Chain pitch19.05 mm
Profileduplex (2)
Number of teeth38
See all Specifications

Documents

Product details : MECALINE PMA12B2038 62-38 DUPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 38 teeth (3020) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profileduplex (2)
Number of teeth38
ISO code12b-2
Materialc45 steel
Hub diameter140 mm
Pitch diameter230.69 mm
Outer diameter239 mm
Total width51 mm
Crown circle diameter239 mm
£ 101.21 excl. VAT
/ Each
£ 121.45 incl. VAT
  • In stock: Next day delivery