CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 28 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:3/8S-28T-PB-FEN
Rubix:406A0034
Manufacturer :027A0128


Technical specifications
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
Product details : CHAIN SPROCKET PILOT BORE 06B-1 BS 3/8 X 7/32 INCH SIMPLEX 28 TEETH
Sprocket 06B-1 Z=28 pilot bored 12mm
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 28 |
| ISO code | 06b-1 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Hub diameter | 60 mm |
| Pitch diameter | 85.07 mm |
| Outer diameter | 89 mm |
| Total width | 5.3 mm |
| Crown circle diameter | 89 mm |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Delivery usually within ( 2 ) days