MECALINE 876092 P05B2026 8MM 25-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P05B2026
Rubix:254A6785
EAN:3660338296680

Documents
Product details : MECALINE 876092 P05B2026 8MM 25-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 05B2 - 26 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 8 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 26 |
| ISO code | 05b-2 |
| Material | c45 steel |
| Pilot bore diameter | 12 mm |
| Pitch diameter | 66.37 mm |
| Outer diameter | 69.5 mm |
| Total width | 22 mm |
| Crown circle diameter | 69.5 mm |
Show UNSPSC/ECL@SS
£ 3.48 excl. VAT
/ Each
£ 4.18 incl. VAT
- Usually arrives within 14 working days
