MECALINE 857344 PMA16B2045 82-45 DUPLEX TAPER LOCK SPROCKET 45 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2045
Rubix:254A7711
Manufacturer :857344
EAN:3660338126055

Documents
Product details : MECALINE 857344 PMA16B2045 82-45 DUPLEX TAPER LOCK SPROCKET 45 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 45 teeth (3030) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 45 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 364.13 mm |
| Outer diameter | 377.1 mm |
| Total width | 51 mm |
| Crown circle diameter | 377.1 mm |
Show UNSPSC/ECL@SS
£ 202.60 excl. VAT
/ Each
£ 243.12 incl. VAT
- Usually arrives within 14 working days
