Sprocket Pilot Bore Duplex
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 37 |
Chain pitch | 25.4 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 37 |
ISO code | 16b-2 |
Pilot bore diameter | 25 mm |
Pitch diameter | 299.51 mm |
Outer diameter | 312.6 mm |
Material | c45 steel |
Drilling diameter | 25 mm |
Total width | 70 mm |
Crown circle diameter | 312.6 mm |
Usually arrives within 14 working days