Sprocket Pilot Bore Hardened Teeth
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
Chain pitch | 12.7 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
ISO code | 08B-1 |
Hub diameter | 70 mm |
Pitch diameter | 89.24 mm |
Outer diameter | 93.8 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 30 mm |
Usually arrives within 14 working days