Sprocket Pilot Bore Duplex
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 8 |
Chain pitch | 19.05 mm |
---|---|
Profile | duplex (2) |
Number of teeth | 8 |
ISO code | 12b-2 |
Pilot bore diameter | 12 mm |
Pitch diameter | 49.78 mm |
Outer diameter | 57.6 mm |
Material | c45 steel |
Drilling diameter | 12 mm |
Total width | 45 mm |
Crown circle diameter | 57.6 mm |
Usually arrives within 14 working days