MECALINE 857186 PMA08B2114 42-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA08B2114
Rubix:254A7663
Manufacturer :857186
EAN:3660338124501

Documents
Product details : MECALINE 857186 PMA08B2114 42-114 DUPLEX TAPER LOCK SPROCKET 114 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B2 - 114 teeth (2517) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 114 |
| ISO code | 08b-2 |
| Material | gg25 cast iron |
| Hub diameter | 110 mm |
| Pitch diameter | 460.9 mm |
| Outer diameter | 466.9 mm |
| Total width | 45 mm |
| Crown circle diameter | 466.9 mm |
Show UNSPSC/ECL@SS
£ 136.22 excl. VAT
/ Each
£ 163.46 incl. VAT
- Usually arrives within 14 working days
