Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 25 |
Chain pitch | 25.4 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 25 |
ISO code | 16B-1 |
Taper bush | 2517 |
Hub diameter | 110 mm |
Pitch diameter | 202.66 mm |
Outer diameter | 213.5 mm |
Material | C45 Steel |
Total width | 79.6 mm |
Usually arrives within 14 working days