Sprocket Pilot Bore Simplex
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 76 |
Chain pitch | 50.8 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 76 |
ISO code | 32B-1 |
Pilot bore diameter | 30 mm |
Hub diameter | 200 mm |
Material | C45 steel |
Total width | 110 mm |
Crown circle diameter | 1252 mm |
Usually arrives within 14 working days