MECALINE 857271 PMA12B2016 62-16 DUPLEX TAPER LOCK SPROCKET 16 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA12B2016
Rubix:254A7690
Manufacturer :857271
EAN:3660338125331

Documents
Product details : MECALINE 857271 PMA12B2016 62-16 DUPLEX TAPER LOCK SPROCKET 16 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 16 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 16 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Pitch diameter | 97.65 mm |
| Outer diameter | 105.5 mm |
| Total width | 30.3 mm |
| Crown circle diameter | 105.5 mm |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
- Usually arrives within 14 working days
