Sprocket Pilot Bore Triplex
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 95 |
Chain pitch | 15.875 mm |
---|---|
Profile | triplex (3) |
Number of teeth | 95 |
ISO code | 10b-3 |
Pilot bore diameter | 34 mm |
Hub diameter | 130 mm |
Material | cast iron gg25 |
Total width | 67 mm |
Crown circle diameter | 488.5 mm |
Usually arrives within 14 working days