MECALINE 876526 P20B2033 10DR33 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P20B2033
Rubix:254A7206
EAN:3660338301025

Documents
Product details : MECALINE 876526 P20B2033 10DR33 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 20B2 - 33 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 31.75 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 33 |
| ISO code | 20b-2 |
| Material | c45 steel |
| Pilot bore diameter | 25 mm |
| Pitch diameter | 334.01 mm |
| Outer diameter | 349.2 mm |
| Total width | 80 mm |
| Crown circle diameter | 349.2 mm |
Show UNSPSC/ECL@SS
£ 176.64 excl. VAT
/ Each
£ 211.97 incl. VAT
- Usually arrives within 14 working days
