MECALINE 883240 P16B1076 8SR76 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1076
Rubix:254A7092
Manufacturer :883240
EAN:3660338366574

Documents
Product details : MECALINE 883240 P16B1076 8SR76 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 76 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 34 mm |
| Hub diameter | 140 mm |
| Total width | 68 mm |
| Crown circle diameter | 627 mm |
Show UNSPSC/ECL@SS
£ 175.09 excl. VAT
/ Each
£ 210.11 incl. VAT
- Usually arrives within 14 working days
