Sprocket - Taper Bore Duplex - Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
ISO code | 12B-2 |
Taper bush | 3020 |
Hub diameter | 140 mm |
Pitch diameter | 273.1 mm |
Outer diameter | 282.5 mm |
Material | C45 Steel |
Total width | 51 mm |
Crown circle diameter | 282.5 mm |
Usually arrives within 14 working days