Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883138 P06B2050 3DR50 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883138 P06B2050 3DR50 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P06B2050
rubix:
254A6830
manufacturer :
883138
ean:
3660338365553
Technical specifications
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
50
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883138 P06B2050 3DR50 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
9.525
mm
Profile
Duplex (2)
Number of teeth
50
ISO code
06B-2
Material
C45 steel
Total width
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
13.25
excl. VAT
/
Each
£
15.90
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876386 P12B2027 6DR27 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876534 P20B3009 10TR9 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876090 P05B2024 8MM 23-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876447 P16B2033 8DR33 BS DUPLEX PILOT BORED SPROCKET
MECALINE P20B1014 866122 SPROCKET 14 TH. 20B1 (31,75) S
MECALINE 876402 P12B3014 6TR14 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887018 P08B1036R 4SR36 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876068 P05B1039 8MM 39 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE P24B1017 866136 SPROCKET 17 TH. 24B1 (38,10) S
MECALINE 876322 P08B3040 4TR40 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 887099 P10B1031R 5SR31 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876639 P24B3025 12TR25 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876648 P24B3034 12TR34 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P08B1012 4SR12 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 857241 PMA10B3021 53-21 TRIPLEX TAPER LOCK SPROCKET 21 TH