Sprocket Pilot Bore Triplex
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 30 |
Chain pitch | 19.05 mm |
---|---|
Profile | Triplex (3) |
Number of teeth | 30 |
ISO code | 12B-3 |
Pilot bore diameter | 20 mm |
Pitch diameter | 182.25 mm |
Outer diameter | 190.5 mm |
Material | C45 steel |
Drilling diameter | 20 mm |
Total width | 70 mm |
Crown circle diameter | 190.5 mm |
Usually arrives within 14 working days