Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883126 P04B1076 6MM 76 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883126 P04B1076 6MM 76 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P04B1076
rubix:
254A6736
manufacturer :
883126
ean:
3660338365430
Technical specifications
Chain pitch
6
mm
Profile
Simplex (1)
Number of teeth
76
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883126 P04B1076 6MM 76 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
6
mm
Profile
Simplex (1)
Number of teeth
76
ISO code
04-1
Material
C45 steel
Total width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.93
excl. VAT
/
Each
£
10.72
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 894606 P12B1016SS 6SR16SS STAINLESS STEEL BS SIMPLEX PILOT BO
MECALINE 16BTB25 81-25 SIMPLEX TAPER LOCK SPROCKET
MECALINE 876665 P28B1018 14SR18 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876654 P24B3040 12TR40 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876369 P10B3035 5TR35 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876712 P28B2032 14DR32 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876475 P16B3036 8TR36 BS TRIPLEX PILOT BORED SPROCKET
MECALINE PMA12B1021 61-21 SIMPLEX TAPER LOCK SPROCKET
MECALINE P16B2019 8DR19 DUPLEX PILOT BORED SPROCKET
MECALINE 883127 P05B1048 8MM 48 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876058 P05B1029 8MM 29 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883207 P12B1050 6SR50 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 886886 P04-1015R 6MM 15 TOOTH BS SIMPLEX HARDENED SPROCKET-
MECALINE 887074 P08B3037R 4TR37 BS TRIPLEX HARDENED TOOTH PILOT BORED
MECALINE P10B1038 866000 SPROCKET 38 TH. 10B1 (15,87) S