MECALINE 887499 PMA12B2038R 62-38-3020 BS DUPLEX HARDENED TOOTH TAPER
Sprocket - Taper Bore Duplex - Hardened Teeth
See technical informationSee documentsReferences
Mecaline:PMA12B2038R
Rubix:255A0307
EAN:3660338408649

Documents
Product details : MECALINE 887499 PMA12B2038R 62-38-3020 BS DUPLEX HARDENED TOOTH TAPER
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B2 - 38 teeth (3020) - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 12b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 230.69 mm |
| Outer diameter | 239 mm |
| Total width | 51 mm |
| Crown circle diameter | 239 mm |
Show UNSPSC/ECL@SS
£ 77.10 excl. VAT
/ Each
£ 92.52 incl. VAT
- Usually arrives within 14 working days
