Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 14 |
ISO code | 10B-1 |
Taper bush | 1108 |
Hub diameter | 52 mm |
Outer diameter | 78 mm |
Material | C45 Steel |
Total width | 22 mm |
Usually arrives within 14 working days