Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883125 P04B1060 6MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883125 P04B1060 6MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
References
mecaline:
P04B1060
rubix:
254A6735
manufacturer :
883125
ean:
3660338365423
Technical specifications
Chain pitch
6
mm
Profile
Simplex (1)
Number of teeth
60
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883125 P04B1060 6MM 60 TOOTH BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 60 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
6
mm
Profile
Simplex (1)
Number of teeth
60
ISO code
04-1
Material
C45 steel
Total width
20
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.92
excl. VAT
/
Each
£
8.30
incl. VAT
Usually arrives within 14 working days
Select variants (450)
Add to cart
Check our products from related categories
MECALINE 876305 P08B3014 4TR14 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883220 P12B1095 6SR95 BS SIMPLEX PILOT BORED SPROCKET
MECALINE P08B1022 4SR22 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 887008 P08B1025R 4SR25 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876715 P28B2035 14DR35 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887295 P20B1008R 10SR8 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE P20B1021 866126 SPROCKET 21 TH. 20B1 (31,75) S
MECALINE 876818 P32B3023 16TR23 BS TRIPLEX PILOT BORED SPROCKET
MECALINE P05B1018 8MM 18 TOOTH BS SIMPLEX PILOT BORED SPROCKET
MECALINE P06B1014 3SR14 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876587 P24B1034 12SR34 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883236 P16B2057 8DR57 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876383 P12B2009 6DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883256 P20B1057 10SR57 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876107 P06B1033 3SR33 BS SIMPLEX PILOT BORED SPROCKET