Sprocket Pilot Bore Simplex
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
Chain pitch | 12.7 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 21 |
ISO code | 08b-1 |
Pilot bore diameter | 12 mm |
Pitch diameter | 85.22 mm |
Outer diameter | 89.7 mm |
Material | c45 steel |
Drilling diameter | 12 mm |
Total width | 28 mm |
Crown circle diameter | 89.7 mm |
In stock: Next day delivery