MECALINE 876639 P24B3025 12TR25 BS TRIPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Triplex
See technical informationSee documentsReferences
Mecaline:P24B3025
Rubix:254A7340
EAN:3660338302152

Documents
Product details : MECALINE 876639 P24B3025 12TR25 BS TRIPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 24B3 - 25 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 38.1 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 25 |
| ISO code | 24b-3 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 304 mm |
| Outer diameter | 319 mm |
| Total width | 150 mm |
| Crown circle diameter | 319 mm |
Show UNSPSC/ECL@SS
£ 285.15 excl. VAT
/ Each
£ 342.18 incl. VAT
- Usually arrives within 14 working days
