Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883154 P08B2042 4DR42 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883154 P08B2042 4DR42 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P08B2042
rubix:
254A6891
manufacturer :
883154
ean:
3660338365713
Technical specifications
Chain pitch
12.7
mm
Profile
duplex (2)
Number of teeth
42
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883154 P08B2042 4DR42 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 42 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
duplex (2)
Number of teeth
42
ISO code
08b-2
Material
c45 steel
Total width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.77
excl. VAT
/
Each
£
26.12
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876802 P32B2030 16DR30 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883260 P20B1076 10SR76 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876640 P24B3026 12TR26 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876761 P32B1015 16SR15 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876132 P06B3016 3TR16 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883130 P06B2042 3DR42 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876378 P12B1034 6SR34 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876474 P16B3035 8TR35 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876735 P28B3022 14TR22 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883197 P10B2095 5DR95 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876508 P20B2011 10DR11 BS DUPLEX PILOT BORED SPROCKET
MECALINE 886945 P06B1036R 3SR36 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 887144 P12B1010R 6SR10 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876390 P12B2033 6DR33 BS DUPLEX PILOT BORED SPROCKET
MECALINE 894608 P12B1018SS 6SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO