Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Chain drive
Chain sprockets
European design chain sprocket
MECALINE 883173 P08B2095 4DR95 BS DUPLEX PILOT BORED SPROCKET
MECALINE 883173 P08B2095 4DR95 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
References
mecaline:
P08B2095
rubix:
254A6899
manufacturer :
883173
ean:
3660338365904
Technical specifications
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
95
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 883173 P08B2095 4DR95 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B2 - 95 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
Chain pitch
12.7
mm
Profile
Duplex (2)
Number of teeth
95
ISO code
08B-2
Material
Cast Iron GG25
Total width
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.66
excl. VAT
/
Each
£
107.59
incl. VAT
Usually arrives within 14 working days
Select variants (383)
Add to cart
Check our products from related categories
MECALINE 876383 P12B2009 6DR9 BS DUPLEX PILOT BORED SPROCKET
MECALINE 887019 P08B1037R 4SR37 BS SIMPLEX HARDENED TOOTH PILOT BORED
MECALINE 876723 P28B3010 14TR10 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 876422 P16B1008 8SR8 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883138 P06B2050 3DR50 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876776 P32B1030 16SR30 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 876076 P05B2010 8MM 10-2 TOOTH BS DUPLEX PILOT BORED SPROCKET
MECALINE 876330 P10B1039 5SR39 BS SIMPLEX PILOT BORED SPROCKET
MECALINE 883285 P28B2045 14DR45 BS DUPLEX PILOT BORED SPROCKET
MECALINE 876558 P20B3033 10TR33 BS TRIPLEX PILOT BORED SPROCKET
MECALINE 883306 P32B2057 16DR57 BS DUPLEX PILOT BORED SPROCKET
MECALINE 857267 PMA12B1076 61-76 SIMPLEX TAPER LOCK SPROCKET 76 TH
MECALINE 886951 P06B10114R 3SR114 BS SIMPLEX HARDENED TOOTH PILOT BORE
MECALINE 857369 PMA20B1025 101-25 SIMPLEX TAPER LOCK SPROCKET 25 TH
MECALINE 886921 P06B1010R 3SR10 BS SIMPLEX HARDENED TOOTH PILOT BORED