Sprocket Pilot Bore Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 114 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 114 |
ISO code | 06B-1 |
Hub diameter | 80 mm |
Material | C45 Steel |
Drilling diameter | 19 mm |
Total width | 32 mm |
Usually arrives within 14 working days