MECALINE 883194 P10B2076 5DR76 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P10B2076
Rubix:254A6971
Manufacturer :883194
EAN:3660338366116


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 76 |
Documents
Product details : MECALINE 883194 P10B2076 5DR76 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 76 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 76 |
| ISO code | 10b-2 |
| Material | gg25 cast iron |
| Pilot bore diameter | 29 mm |
| Hub diameter | 120 mm |
| Total width | 57 mm |
| Crown circle diameter | 392.1 mm |
Show UNSPSC/ECL@SS
£ 98.15 excl. VAT
/ Each
£ 117.78 incl. VAT
- Usually arrives within 14 working days