MECALINE 857337 PMA16B2024 82-24 DUPLEX TAPER LOCK SPROCKET 24 TH
Sprocket - Taper Bore Type Duplex
See technical informationSee documentsReferences
Mecaline:PMA16B2024
Rubix:254A7708
Manufacturer :857337
EAN:3660338125980

Documents
Product details : MECALINE 857337 PMA16B2024 82-24 DUPLEX TAPER LOCK SPROCKET 24 TH
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B2 - 24 teeth (3020) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 24 |
| ISO code | 16b-2 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 194.59 mm |
| Outer diameter | 205.5 mm |
| Total width | 51 mm |
| Crown circle diameter | 205.5 mm |
Show UNSPSC/ECL@SS
£ 67.04 excl. VAT
/ Each
£ 80.45 incl. VAT
- Usually arrives within 14 working days
