MECALINE 883212 P12B1057 6SR57 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P12B1057
Rubix:254A7015
Manufacturer :883212
EAN:3660338366291


Technical specifications
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
Documents
Product details : MECALINE 883212 P12B1057 6SR57 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 12B1 - 57 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 19.05 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 57 |
| ISO code | 12b-1 |
| Material | gg25 cast iron |
| Pilot bore diameter | 29 mm |
| Hub diameter | 110 mm |
| Total width | 56 mm |
| Crown circle diameter | 355.4 mm |
Show UNSPSC/ECL@SS
£ 49.72 excl. VAT
/ Each
£ 59.66 incl. VAT
- Usually arrives within 14 working days