Sprocket Pilot Bore Duplex
Chain pitch | 38.1 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 76 |
Chain pitch | 38.1 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 76 |
ISO code | 24B-2 |
Pilot bore diameter | 55 mm |
Hub diameter | 200 mm |
Material | Cast Iron GG25 |
Total width | 120 mm |
Crown circle diameter | 936.9 mm |
Usually arrives within 14 working days