MECALINE PMA12B1019 61-19 SIMPLEX TAPER LOCK SPROCKET

Sprocket - Taper Bore Type Simplex

See technical informationSee documents

References

Mecaline:PMA12B1019
Rubix:45036316
Manufacturer :857253
EAN:3660338125157
brand logo

Technical specifications

Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth19
See all Specifications

Documents

Product details : MECALINE PMA12B1019 61-19 SIMPLEX TAPER LOCK SPROCKET


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 12B1 - 19 teeth (2012) - C45 Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch19.05 mm
Profilesimplex (1)
Number of teeth19
ISO code12b-1
Materialc45 steel
Hub diameter90 mm
Pitch diameter115.75 mm
Outer diameter124.2 mm
Total width32 mm
Crown circle diameter124.2 mm
£ 20.02 excl. VAT
/ Each
£ 24.02 incl. VAT
  • In stock: Next day delivery