MECALINE 883232 P16B1050 8SR50 BS SIMPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P16B1050
Rubix:254A7089
Manufacturer :883232
EAN:3660338366499

Documents
Product details : MECALINE 883232 P16B1050 8SR50 BS SIMPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 16B1 - 50 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 50 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Pilot bore diameter | 29 mm |
| Hub diameter | 125 mm |
| Total width | 68 mm |
| Crown circle diameter | 417.4 mm |
Show UNSPSC/ECL@SS
£ 83.04 excl. VAT
/ Each
£ 99.65 incl. VAT
- Usually arrives within 14 working days
