Sprocket Pilot Bore Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 26 |
Chain pitch | 9.525 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 26 |
ISO code | 06B-1 |
Hub diameter | 57 mm |
Pitch diameter | 76 mm |
Outer diameter | 83 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 28 mm |
Usually arrives within 14 working days