MECALINE 886882 P04-1009R 6MM 9 TOOTH BS SIMPLEX HARDENED SPROCKET-
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P04-1009R
Rubix:254A9703
EAN:3660338402616

Documents
Product details : MECALINE 886882 P04-1009R 6MM 9 TOOTH BS SIMPLEX HARDENED SPROCKET-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 9 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 6 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 9 |
| ISO code | 04-1 |
| Material | c45 steel |
| Hub diameter | 11.5 mm |
| Pitch diameter | 17.54 mm |
| Outer diameter | 19.9 mm |
| Total width | 10 mm |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
- Usually arrives within 14 working days
