MECALINE 887458 PMA10B1018R 51-18-1610 BS SIMPLEX HARDENED TOOTH TAPER

Sprocket - Taper Bore Simplex - Hardened Teeth

See technical informationSee documents

References

Mecaline:PMA10B1018R
Rubix:255A0267
EAN:3660338408243
brand logo

Technical specifications

Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth18
See all Specifications

Documents

Product details : MECALINE 887458 PMA10B1018R 51-18-1610 BS SIMPLEX HARDENED TOOTH TAPER


Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B1 - 18 teeth (1610) - C45 Steel - Hardened Teeth

Strengths

Hardened Teeth (HRC 40 +/-5)

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch15.875 mm
Profilesimplex (1)
Number of teeth18
ISO code10b-1
Materialc45 steel
Hub diameter75 mm
Pitch diameter91.42 mm
Outer diameter98.3 mm
Total width25 mm
£ 7.82 excl. VAT
/ Each
£ 9.38 incl. VAT
  • Usually arrives within 14 working days