MECALINE 887015 P08B1032R 4SR32 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P08B1032R
Rubix:254A9833
EAN:3660338403910

Documents
Product details : MECALINE 887015 P08B1032R 4SR32 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 32 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Hub diameter | 90 mm |
| Pitch diameter | 129.56 mm |
| Outer diameter | 130.2 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 9.59 excl. VAT
/ Each
£ 11.51 incl. VAT
- Usually arrives within 14 working days
