MECALINE PMA16B3021 857351 SPROCKET 21 TH. 16B3 (25,40) T TL 3030
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA16B3021
Rubix:222A6749
Manufacturer :857351
EAN:3660338126123

Documents
Product details : MECALINE PMA16B3021 857351 SPROCKET 21 TH. 16B3 (25,40) T TL 3030
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B3 - 21 teeth (3030) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 21 |
| ISO code | 16b-3 |
| Material | c45 steel |
| Pitch diameter | 170.43 mm |
| Outer diameter | 181.2 mm |
| Total width | 79.6 mm |
| Crown circle diameter | 181.2 mm |
Show UNSPSC/ECL@SS
£ 100.22 excl. VAT
/ Each
£ 120.26 incl. VAT
- In stock: Next day delivery
