MECALINE 886999 P08B1016R 4SR16 BS SIMPLEX HARDENED TOOTH PILOT BORED
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P08B1016R
Rubix:254A9817
EAN:3660338403750

Documents
Product details : MECALINE 886999 P08B1016R 4SR16 BS SIMPLEX HARDENED TOOTH PILOT BORED
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 08B1 - 16 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 16 |
| ISO code | 08b-1 |
| Material | c45 steel |
| Hub diameter | 50 mm |
| Pitch diameter | 65.1 mm |
| Outer diameter | 69.5 mm |
| Total width | 30 mm |
Show UNSPSC/ECL@SS
£ 3.04 excl. VAT
/ Each
£ 3.65 incl. VAT
- Usually arrives within 14 working days
