MECALINE 886888 P04-1040R 6MM 40 TOOTH BS SIMPLEX HARDENED SPROCKET-
Sprocket Pilot Bore Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P04-1040R
Rubix:254A9709
EAN:3660338402678

Documents
Product details : MECALINE 886888 P04-1040R 6MM 40 TOOTH BS SIMPLEX HARDENED SPROCKET-
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 04B1 - 40 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 6 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 40 |
| ISO code | 04-1 |
| Material | c45 steel |
| Hub diameter | 40 mm |
| Pitch diameter | 76.47 mm |
| Outer diameter | 78.9 mm |
| Total width | 15 mm |
Show UNSPSC/ECL@SS
£ 3.74 excl. VAT
/ Each
£ 4.49 incl. VAT
- Usually arrives within 14 working days
