MECALINE 857191 PMA08B3023 43-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA08B3023
Rubix:254A7668
Manufacturer :857191
EAN:3660338124556

Documents
Product details : MECALINE 857191 PMA08B3023 43-23 TRIPLEX TAPER LOCK SPROCKET 23 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 08B3 - 23 teeth (1610) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 12.7 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 23 |
| ISO code | 08b-3 |
| Material | c45 steel |
| Hub diameter | 34.9 mm |
| Pitch diameter | 93.27 mm |
| Outer diameter | 98.2 mm |
| Total width | 34.9 mm |
| Crown circle diameter | 98.2 mm |
Show UNSPSC/ECL@SS
£ 11.77 excl. VAT
/ Each
£ 14.12 incl. VAT
- Usually arrives within 14 working days
