Sprocket Pilot Bore Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
Chain pitch | 15.875 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 15 |
ISO code | 10B-1 |
Hub diameter | 57 mm |
Pitch diameter | 76.36 mm |
Outer diameter | 83 mm |
Material | C45 Steel |
Drilling diameter | 12 mm |
Total width | 30 mm |
Usually arrives within 14 working days