Sprocket Pilot Bore Hardened Teeth
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
Chain pitch | 38.1 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 22 |
ISO code | 24B-1 |
Pilot bore diameter | 25 mm |
Hub diameter | 150 mm |
Pitch diameter | 276.73 mm |
Outer diameter | 282.7 mm |
Material | C45 Steel |
Drilling diameter | 25 mm |
Total width | 60 mm |
Crown circle diameter | 282.7 mm |
Usually arrives within 14 working days