Sprocket Pilot Bore Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
Chain pitch | 19.05 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 57 |
ISO code | 12b-1 |
Pilot bore diameter | 29 mm |
Hub diameter | 110 mm |
Pitch diameter | 355.4 mm |
Outer diameter | 355.4 mm |
Material | c45 steel |
Drilling diameter | 23 mm |
Total width | 56 mm |
Crown circle diameter | 355.4 mm |
Usually arrives within 14 working days