MECALINE P10B1032 SPROCKET 32 TH. 10B1 (1587) S
Sprocket Pilot Bore Simplex
See technical informationSee documentsReferences
Mecaline:P10B1032
Rubix:237A3352
Manufacturer :865999
EAN:3660338201851


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
Documents
Product details : MECALINE P10B1032 SPROCKET 32 TH. 10B1 (1587) S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B1 - 32 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 32 |
| ISO code | 10b-1 |
| Material | c45 steel |
| Pilot bore diameter | 20 mm |
| Pitch diameter | 161.95 mm |
| Outer diameter | 168.9 mm |
| Total width | 35 mm |
| Crown circle diameter | 168.9 mm |
Show UNSPSC/ECL@SS
£ 23.55 excl. VAT
/ Each
£ 28.26 incl. VAT
- In stock: Next day delivery