MECALINE 857117 PMA06B2018 32-18 DUPLEX TAPER LOCK SPROCKET 18 TH

Sprocket - Taper Bore Type Duplex

See technical informationSee documents

References

Mecaline:PMA06B2018
Rubix:254A7642
Manufacturer :857117
EAN:3660338123825
brand logo

Technical specifications

Chain pitch9.525 mm
Profileduplex (2)
Number of teeth18
See all Specifications

Documents

Product details : MECALINE 857117 PMA06B2018 32-18 DUPLEX TAPER LOCK SPROCKET 18 TH


Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 06B2 - 18 teeth (1008) - C45 Steel

Strengths

Steel

Applications

For use with BS chain products

Technical specifications


Attributes
Chain pitch9.525 mm
Profileduplex (2)
Number of teeth18
ISO code06b-2
Materialc45 steel
Hub diameter43 mm
Pitch diameter54.85 mm
Outer diameter58.3 mm
Total width22 mm
Crown circle diameter58.3 mm
£ 3.98 excl. VAT
/ Each
£ 4.78 incl. VAT
  • Usually arrives within 14 working days