MECALINE P06B2008 865889 SPROCKET 8 TH. 06B2 ( 9,52) D
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P06B2008
Rubix:222A6768
Manufacturer :865889
EAN:3660338200755

Documents
Product details : MECALINE P06B2008 865889 SPROCKET 8 TH. 06B2 ( 9,52) D
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 06B2 - 08 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 9.525 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 8 |
| ISO code | 06b-2 |
| Material | c45 steel |
| Pilot bore diameter | 6 mm |
| Pitch diameter | 24.89 mm |
| Outer diameter | 28 mm |
| Total width | 22 mm |
| Crown circle diameter | 28 mm |
Show UNSPSC/ECL@SS
£ 2.54 excl. VAT
/ Each
£ 3.05 incl. VAT
- Usually arrives within 14 working days
