MECALINE 894555 P06B1018SS 3SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO

Sprocket Pilot Bore Simplex - Stainless Steel

See technical informationSee documents

References

Mecaline:P06B1018SS
Rubix:254A7565
Manufacturer :894555
EAN:3660338469596
brand logo

Technical specifications

Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth18
See all Specifications

Documents

Product details : MECALINE 894555 P06B1018SS 3SR18SS STAINLESS STEEL BS SIMPLEX PILOT BO


These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 06B1 -18 teeth - Stainless Steel

Strengths

Corrosion resistant

Applications

For use with BS chain products, particularly suited in areas of food production applications.

Technical specifications


Attributes
Chain pitch9.525 mm
Profilesimplex (1)
Number of teeth18
ISO code06b-1
Materialstainless steel
Pilot bore diameter10 mm
Hub diameter43 mm
Pitch diameter54.85 mm
Outer diameter59 mm
Total width28 mm
£ 8.60 excl. VAT
/ Each
£ 10.32 incl. VAT
  • Usually arrives within 14 working days